Beli box legrand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Box Panel Listrik PlastikDeskripsi:Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74atribut:
- Surface Protection: Untreated
- IP Protection: IP55
- Color: Grey
- Legrand Box Plexoatribut:
- Material: Plastic
- Mounting Method: Universal
- IP Protection: IP55
- Color: Grey
- Antimicrobial Treatment: No
- DV Junction BoxDeskripsi:Control Box & Switch. High Quality Material.atribut:
- Ingress Protection: IP66
- MASKO Panel PlatDeskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- DV Kotak Panelatribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Product Content: Kunci Metal, Plat Loyang, Grounding Bolt, Engsel Flexible
- Protection Standard: IP65 & IK10
- Phoenix Contact Junction BoxDeskripsi:Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
- Boss Junction Box with Cable Sleeveatribut:
- Diameter (mm): 27
- Hager Orion Plus GRP IP66/65 EnclosuresDeskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- ABB Junction Box Surface MountingDeskripsi:IP44-IP55-IP65 junction boxes in thermoplastic materialCABLE HOLDER PITCH PG.9;CABLE HOLDER PITCH PG.9
- Fort Metal Indoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Federal Kabel Screen Cable (LiYCY) (Kabel)Deskripsi:Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation and for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.atribut:
- Color: Gray
- Fort Box Panel Distribution Fiber Glass dengan Base Plate Bajaatribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- OMRON Control For Push Button Switch/Selector Switch/Indicator Light Boxatribut:
- Type: Related products
- Fort Metal Outdoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Fort Duradus Boxatribut:
- Color: White
- Material: ABS
- IP Protection Degree: IP65
- Sealing Ring Material: Rubber
Daftar Harga box legrand Terbaru March 2026
| Legrand Box Panel Listrik Plastik | Rp319.900 |
| Legrand Box Plexo | Rp329.900 |
| DV Junction Box | Rp64.900 |
| MASKO Panel Plat | Rp279.900 |
| DV Kotak Panel | Rp329.900 |
| Legrand Weatherproof Enclosure Box | Rp159.900 |
| Phoenix Contact Junction Box | Rp559.900 |
| Boss Junction Box with Cable Sleeve | Rp24.900 |
| Hager Orion Plus GRP IP66/65 Enclosures | Rp799.900 |
| Legrand Junction Box (Box Penutup) | Rp129.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































/7oP101006276-2.jpg)




%20(Kabel)/7mP105739274-1.jpg)